Beli flange adaptor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POLY-PUSH Flange AdaptorDeskripsi:Poly Push Flange Adaptor HDPE Compression Fittings PN16Berfungsi sebagai penyambung antara pipa dengan ujung berbeda, misalnya pipa berujung polos (plain end) dengan pipa berujung flange (flanged end), atau untuk menghubungkan pipa dengan peralatan seperti valve atau pompa. Adaptor ini memungkinkan transisi yang aman dan kuat antara dua jenis sambungan yang berbeda dalam sistem perpipaan.atribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: ISO 4427 - 2.2007/SNI 4829.2 : 2015
- Victaulic Style 741- Flange Adapter PN10/PN16 Painted BlackDeskripsi:Style W741 AGS (Advanced Groove System) Vic-Flange adapter is designed for directly incorporating flanged components with ANSI CL. 125/150 bolt hole patterns into an AGS grooved pipe system.atribut:
- Housing Coating: Hot dipped galvanized and others
- Housing Material: Ductile iron conforming to ASTM A 536, grade 65-45-12
- Number of Bolts: 2
- Flowcon Butterfly Valve Wafer Type EPDM Gear Cast Ironatribut:
- Body Material: Cast Iron
- Connection Wafer to: PN10 / ANSI150 / JIS10K
- Disc: SS304
- Operating: Lever Operated
- Seat: EPDM
- Yaofa Japanese Standard Flange PL-FF 10K A182/316 JIS B2220Deskripsi:Flange SS316 JIS 10K adalah komponen berkualitas tinggi yang dirancang untuk sistem perpipaan dengan standar Jepang (JIS). Terbuat dari material Stainless Steel 316 (SS316), flange ini memiliki ketahanan tinggi terhadap korosi, menjadikannya pilihan ideal untuk aplikasi di lingkungan industri, kelautan, dan kimia.atribut:
- Standard: Japanese Standard JIS B2220
- Moeller Adaptor/Fitting Hydraulic Split Flangeatribut:
- Type Connection: SPLIT FLANGE - CODE 62
- Non Brand PVC Pressure Pipe Fitting & FlangeDeskripsi:Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.atribut:
- Pipe Fitting Material: PVC
- Non Brand Plastic to Metal Transition FittingDeskripsi:Standard thermostats are most commonly used to control the temperature of conventional forced air systems or heat pumps in residential and light commercial settings, such as offices, restaurants, or retail stores. They're programmable and allow users to select temperature settings for different times of the day or different days of the week.atribut:
- Metal Side Type: NPT
- Tozen Flexible Rubber Joint Twinflex JIS 16K, Mild Steel FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Non Brand CPVC Pressure Pipe Fitting & FlangeDeskripsi:Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Ishiguro Flange JIS10K SO FF Black Steelatribut:
- Material: Black Steel
- POLYFUSION Stub End PN10Deskripsi:Polyfusion Stub End Butt Fusion/Stub Flange Fitting HDPE PN10 digunakan sebagai komponen penyangga flange pada sambungan pipa HDPE khususnya pada sambungan flange-to-flange.atribut:
- Material: PE
- Pressure Nominal (bar): 10
- Standards: ISO 4427 - 2.2007/SNI 4829.2 : 2015
- MELESI Socket Weld Flange 350-LF2 RF 900/1500# XXS 3/4" MELatribut:
- Material: 350-LF2
- Size (inch): 3/4
- Class: 500#
- ASAHI Steam-Resistant EPDM Flange GasketsDeskripsi:These EPDM full-face gaskets have two molded concentric inner rings that increase the gasket's radial strength so that fittings require less torque when tightening. Full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.atribut:
- UNSPSC: 31181501
- Binder Material: None
- Color: Black
- FDA Approved: No
- For Flange ANSI Class: 150
- Gasket Material: EPDM
- Gasket Type: Full-Face Gasket
- Hardness (Shore A): 65 to 70
- Includes Mounting Hardware: No
- Inner Ring: EPDM
- Maximum Operating Pressure: 230
- Maximum Operating Temperature (°F): 195
- Metal Detectable: No
- Minimum Operating Temperature (°F): -40
- Thickness (inch): 5/64
- X-Ray Detectable: No
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- POLY-PUSH Reducer Socketatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
Daftar Harga flange adaptor Terbaru March 2026
| AMD Flange Adaptor | Rp269.900 |
| POLY-PUSH Flange Adaptor | Rp359.900 |
| Victaulic Style 741- Flange Adapter PN10/PN16 Painted Black | Rp14.999.900 |
| Flowcon Butterfly Valve Wafer Type EPDM Gear Cast Iron | Rp999.900 |
| Yaofa Japanese Standard Flange PL-FF 10K A182/316 JIS B2220 | Rp259.900 |
| Moeller Adaptor/Fitting Hydraulic Split Flange | Rp189.900 |
| Non Brand PVC Pressure Pipe Fitting & Flange | Rp79.900 |
| G Iron Pipe Fittings Flange Drat | Rp29.900 |
| Non Brand Plastic to Metal Transition Fitting | Rp139.900 |
| SEKISUI PVC Fitting Clean Blind Flange JIS10K (Sambungan) | Rp339.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/AMD%20Flange%20Adaptor/5kP107321200-1.jpg)
/POLY-PUSH%20Flange%20Adaptor/ibP112008659-1.jpg)





%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/G%20Iron%20Pipe%20Fittings%20Flange%20Drat/rgP107911988-1.jpg)

/P102113240-1.jpg)




/POLYFUSION%20Stub%20End%20PN10/6nP112064239-1.jpg)


/P102046937-1.jpg)

/POLY-PUSH%20Reducer%20Socket/kiP112008738-1.jpg)